1278 HEAVY DUTY
EU shoe size | 47 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 47 |
---|---|
Main material | Leather |
Water proof | Yes |
Type of soles | Oil/Heat Resistant Outsole |
UK shoe size | 2 |
Material | PU-Coated Leather |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days