GISS 886035 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLK SIZE 12.5


KUTCHARO S3 SRC CI BOOT

References
giss:886035
rubix:220A5730
ean:3660338392689
brand logo
brand logo
brand logo
Technical specifications
EU shoe size48
Main materialLeather
Water proofNo
See all Specifications

Product details : GISS 886035 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLK SIZE 12.5


Water-repellent light grained natural leather upper. Thinsulate® and 3D lining with air tunnel. Insole in absorbent, cool and antimycotic fabric. Perforated composite toe cap with breathable membrane and steel anti-perforation sole. Cold thermal insulation at temperatures < 10°C. Extra soft, anti-fatigue PU/PU sole. Outer sole made of compact PU, abrasion-resistant, hydrocarbon-resistant, non-slip and antistatic. Weight: 731 g* STRONG POINTS Light and comfortable boot with PU reinforced over toe cap. Sharp-angle staple sole and drop heels for improved safety.
brand logo

Technical specifications


Attributes
EU shoe size48
Main materialLeather
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
Weight731 g
ColourBlack
MaterialNatural leather
Show UNSPSC/ECL@SS
£ 65.43 excl. VAT
/ Each
£ 78.52 incl. VAT
  • Usually arrives within 14 working days