ROEBUCK 13MM DRILL REVERSIBLE KEYLESS CHUCK 800 RPM SM-74-7500-02
13mm drill - chuck
See technical informationSee documentsReferences
Roebuck:8496702
Rubix:8496702
EAN:3660338468513

Documents
Product details : ROEBUCK 13MM DRILL REVERSIBLE KEYLESS CHUCK 800 RPM SM-74-7500-02
Composite structure allowing for a great robustness of the tool while ensuring a suitable weight for the user.
Technical characteristics:Chuck (mm) 13Length 219Unloaded speed (rpm) 8001/2 "air inletWeight (kg) 1.
3Air consumption (l / min) 113
Technical characteristics:Chuck (mm) 13Length 219Unloaded speed (rpm) 8001/2 "air inletWeight (kg) 1.
3Air consumption (l / min) 113
Technical specifications
Attributes
| Chuck capacity | 13 mm |
|---|---|
| No-load speed | 800 rpm |
| Weight | 1.3 kg |
| Air consumption | 113 l/min |
| Total length | 219 mm |
Show UNSPSC/ECL@SS
£ 127.07 excl. VAT
/ Each
£ 152.48 incl. VAT
- Usually arrives within 14 working days
