References
PCL (Pneumatic Components):APP405
Rubix:2519008

Documents
Product details : PCL REVERSIBLE PISTOL DRILL 10MM APP405
This 10 mm Air Drill is from the 'Prestige' stable of high end tools. PCL's 10 mm Keyless Chuck Air Drill features the same magnesium body, incorporating a lightweight feel and a high performance motor maximises output speed. Ergonomic grip design for better maneuverability of the drill, while the durable motor design with high balance for precision work without vibration. Feather trigger can help on precision work and a thumb lever to switch drive direction with one finger. Ideal for spring work, maintenance of buses & trucks, high volume tyre work on trucks, buses, heavy equipment and farm implement work.
Strengths
Magnesium body.
Rear exhaust through handle
Side mounted forward/reverse shift.
Triple planetary gear system.
Jacobs keyless chuck.
Powerful air motor.
Positive trigger action.
Reliable heat treated planetary gear machine form bar stock.
Ideal for drilling, reaming and honing
Rear exhaust through handle
Side mounted forward/reverse shift.
Triple planetary gear system.
Jacobs keyless chuck.
Powerful air motor.
Positive trigger action.
Reliable heat treated planetary gear machine form bar stock.
Ideal for drilling, reaming and honing
Technical specifications
Attributes
| Chuck capacity | 10 mm |
|---|---|
| No-load speed | 1800 rpm |
| Weight | 1.16 kg |
| Air consumption | 121.4 l/min |
Show UNSPSC/ECL@SS
£ 98.14 excl. VAT
/ Each
£ 117.77 incl. VAT
- Usually arrives within 14 working days
