References
CP (Chicago Pneumatic):6151580290
Rubix:233A8164





Product details : CP CP1820R32 HD DRILL
High power, durability, precision and reversibility
Reversible vertical-axis drill with spindle feed by screw
Speed 380 tr/min
Power 2100 W with high torque
Accessory attachment at output Morse taper N°3
Drilling diameter 32 mm
Boring or tapping max 25 mm
Rotary start handle with automatic return for safety
Industrial-quality reducer and mechanism
Reversible vertical-axis drill with spindle feed by screw
Speed 380 tr/min
Power 2100 W with high torque
Accessory attachment at output Morse taper N°3
Drilling diameter 32 mm
Boring or tapping max 25 mm
Rotary start handle with automatic return for safety
Industrial-quality reducer and mechanism
Strengths
Production drilling or industrial maintenance applications
Operator comfort
Precision
Durability and simplified maintenance
Drilling of large diameters in steel, cast iron ...
Also used for drives: worm gear, carriage etc..
Operator comfort
Precision
Durability and simplified maintenance
Drilling of large diameters in steel, cast iron ...
Also used for drives: worm gear, carriage etc..
Applications
Railway, Shipyards
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 480x410x220 mm |
|---|---|
| Logistic Weight | 16060 g |
| Packaged dimensions (D x W x H) | 480x410x220 mm |
| Package weight | 16060 g |
| Chuck capacity | 32 mm |
| No-load speed | 380 rpm |
| Weight | 1.53 kg |
| Air consumption | 3180 l/min |
| Power | 2100 W |
| Total length | 200 mm |
Show UNSPSC/ECL@SS
£ 4,977.71 excl. VAT
/ Each
£ 5,973.25 incl. VAT
- Usually arrives within 14 working days
