STARRETT 32687 1638 X 13 X 0.65MM 14 TPI CARBON STEEL BANDSAW BLADE
1638MM 13X0.65X14T RG FB
See technical informationReferences
Starrett:32687
Rubix:474A0775
Manufacturer :32687
Product details : STARRETT 32687 1638 X 13 X 0.65MM 14 TPI CARBON STEEL BANDSAW BLADE
Duratec Super FB high-carbon steel bandsaw blade with a flexible back, designed for economical cutting of easy-to-machine ferrous and non-ferrous metals and wood. Suitable for contour and straight cutting across a variety of workshop and carpentry applications.
Strengths
1638mm high-carbon steel bandsaw blade for economical cutting
Technical specifications
Attributes
| Length | 1638 mm |
|---|---|
| Width | 13 mm |
| Thickness | 0.65 mm |
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
- Usually arrives within 14 working days

