References
Bahco:3857-20-0.9-EZ-M
Rubix:80104095
EAN:7311518264802

Product details : BAHCO 3857-20-0.9-EZ-M BANDSAWBLADES BIMETAL PER MTR
Easy-Cut is a new generation of universal bandsaws. Specifically designed for cutting ferrous, non-ferrous, bar stock, pipe, profiles or bundles. Unique, innovative tooth design that allows a significantly wider range to be cut compared to a conventional tooth form. With the same bandsaw, a significantly wider range of materials and shapes can be cut. You simply choose the bandsaw according to the size of your workpiece: small, medium or large.
Technical specifications
Attributes
| Logistic Weight | 132,9 g |
|---|---|
| Length | 2110 mm |
| Width | 20 mm |
| Thickness | 0.9 mm |
| Body material | cobalt variants |
| Shape of teeth | ez (patented tooth geometry) / variedge |
| Type of gearing | ez / easy-cut tooth type (tooth form for general-purpose sawing) |
| Number of teeth to the inch | m |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
- Delivery usually within ( 14 ) days
