MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 10S
18478-230-09 GR. 76C34 BLACK Women's trousers Diamond 50% Cotton/50% Polyester
See technical informationReferences
Mascot:18478-230-09 GR. 76C38 SCHWARZ
Rubix:242A9446
EAN:5711074741137

Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 10S
Waist trousers ACCELERATE women's fit DIAMOND. Lightweight quality. Double-stitched seams on the legs and in the crotch. Low waist and contoured waistband. Legs are ergonomically shaped. Belt loops. Zipper closure. Front pockets. Back pockets. Thigh pocket with mobile phone pocket, flap and concealed snap fastener and integrated ID card holder. ID card holder is removable. Ruler pocket, reinforced with CORDURA® fabric. With print and reflective elements. Main material / outer material: 50% cotton/50% polyester, approx. 205 g/m²
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/38 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
76/38
