"REGATTA TRJ330R ACTION TROUSERS BLACK 36"" R"


REGATTA PROFESSIONAL TRJ330 NEW ACTION MEN'S TROUSERS

References
regatta:TRJ330R-BLK-36
rubix:2585334
ean:5051513055082
brand logo
brand logo
Technical specifications
Colourblack
Size36
Main materialpolyester
See all Specifications

Product details : "REGATTA TRJ330R ACTION TROUSERS BLACK 36"" R"


Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering. Type : Regular lenght

Technical specifications


Attributes
Colourblack
Size36
Main materialpolyester
Material65% polyester 35% cotton fabric
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
  • In stock: Next day delivery