Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 44.5R
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 44.5R
Jeans Fafe dark denim blue
References
mascot:
50403-869-A32-82C60
rubix:
379A0369
ean:
5707209694065
Technical specifications
Colour
Navy
Size
82C60
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 44.5R
Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.
Technical specifications
Attributes
Logistic Weight
860
g
Colour
Navy
Size
82C60
Main material
Cotton
Grammage
410
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.87
excl. VAT
/
Each
£
76.64
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77445_992-C48 CHELSEA EVO CARGO PANT BLACK W34
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 42.5T
HELLYHAN 77441_992-D92 CHELSEA EVO CONS PANT BLACK W35
SPARTEX 854881 WORK TROUSERS - COTTON/POLYESTER SIZE 52 BUGATTI BLUE
SPARTEX 854883 WORK TROUSERS - COTTON/POLYESTER SIZE 56 BUGATTI BLUE
"REGATTA TRJ330S ACTION TROUSERS BLACK 38"" S"
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 31.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 46.5T
SPARTEX 145900 WORK TROUSERS BUGATTI BLUE SIZE 40
Portwest BZ30NARXS BizWeld Trousers Navy SIZE XS
SPARTEX 854903 WORK TROUSERS - COTTON/POLYESTER SIZE 36 GREY STEEL
HELLYHAN 77445_992-C56 CHELSEA EVO CARGO PANT BLACK W41
HELLYHAN 77441_590-C48 CHELSEA EVO CONS PANT NAVY W34
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 40.5S
HELLYHAN 77441_992-C50 CHELSEA EVO CONS PANT BLACK W36