DICHTOMATK 67036387 FREUDENBERG SEAL


18873

References
dichtomatik:W 30 x 36 x 5 A NBR 70 FNGS
rubix:252A2569
manufacturer :36387
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter36 mm
Width5 mm
See all Specifications

Product details : DICHTOMATK 67036387 FREUDENBERG SEAL


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: from -40 to + 100 °C. Material: NBR.

Applications

Sealing of machines rotating parts, e.g. shafts, hubs and axes.

Technical specifications


Attributes
Logistic Weight4 g
Inner diameter30 mm
Outer diameter36 mm
Width5 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
  • Usually arrives within 14 working days