SIMRIT 40412511 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAFUD6X27 180 X 210 X 15 X 0 72 NBR 902
rubix:252A5239
manufacturer :40412511
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter210 mm
Width15 mm
See all Specifications

Product details : SIMRIT 40412511 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter210 mm
Width15 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days