DCF860E2T-GB 18V XR BRUSHLESS PREMIUM IMPACT DRIVER 2 X 1.7AH BATTERY
18V XR Brushless Premium Impact Driver
See technical informationSee documentsReferences
Dewalt:DCF860E2T-GB
Rubix:298A4222
Manufacturer :DCF860E2T-GB
EAN:5035048835906

Documents
Product details : DCF860E2T-GB 18V XR BRUSHLESS PREMIUM IMPACT DRIVER 2 X 1.7AH BATTERY
18V XR Brushless Premium Impact Driver
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
UP TO 282 Nm TORQUE: Allows you to achieve tough applications
122 mm IN LENGTH: Allowing you to get into even smaller spaces
1.09 kg: (Tool only) For ultimate portability
DROP AND LOAD' BIT HOLDER: For one-handed operation
3X LED RING: For excellent workpiece lighting
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
UP TO 282 Nm TORQUE: Allows you to achieve tough applications
122 mm IN LENGTH: Allowing you to get into even smaller spaces
1.09 kg: (Tool only) For ultimate portability
DROP AND LOAD' BIT HOLDER: For one-handed operation
3X LED RING: For excellent workpiece lighting
Strengths
Our most powerful 18V XR impact driver ever giving you faster application speeds. The DCF860 delivers 282Nm of torque in a 123mm compact body perfect for a wide range of applications across construction, industrial and automotive environments. Other features include a 3 speed switch for enhanced control, 1 - 141Nm, 2 - 242Nm, 3 - 282Nm. The super bright 9 LED ring delivers 82 lumens and features a flashlight mode.
Applications
Suitable for a wide range of applications across construction, industrial, and automotive environments.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 282 N.m |
| Weight | 1.42 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 410.00 excl. VAT
/ Each
£ 492.00 incl. VAT
- In stock: Next day delivery