PRODEC PMPC002 1L HANDI-PAIL

1L Handi Pail

See technical information

References

ProDec:PMPC002
Rubix:276A9469
EAN:5019200327218
brand logo

Technical specifications

Typehandi pail

Product details : PRODEC PMPC002 1L HANDI-PAIL


Designed to be easier to hold than a paint tray or can, the Handi-Pail features an adjustable palm strap that enables you to handle it without gripping. Holding up to 1 litre of paint, it's ideal for brushes and 4" mini rollers, featuring a textured roll-off area for even paint loading, and clever places to store tools when not in use.
Moulded ergonomic design that holds up to 1 litre of paint, varnish or woodstain and enables you to keep roller and kettle closer for fast, efficient working
Adjustable palm strap ensures a secure grip for comfortable working
Integral front side magnet for resting brushes and rear side rest for roller frames when not in use ensures drips fall back into the paint
Textured roll-off area enables roller to grip for even paint loading
Disposable liners available for quick, mess-free colour changes

Technical specifications


Attributes
Typehandi pail
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • In stock: Next day delivery