ASCO E238D008-001 SOLENOID VALVE


2/2 NC Series 238 Solenoid Valve

References
asco:E238D008-001
rubix:394A3356
brand logo
brand logo
Technical specifications
Type2/2
Type of coupling1/2

Product details : ASCO E238D008-001 SOLENOID VALVE


Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)

Applications

For air, neutral gas, light fuel oil, water

Technical specifications


Attributes
Type2/2
Type of coupling1/2
Show UNSPSC/ECL@SS
£ 160.83 excl. VAT
/ Each
£ 193.00 incl. VAT
  • Usually arrives within 14 working days