Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER VALVE P2E-KV32C1
PARKER VALVE P2E-KV32C1
Solenoid Valve
References
parker hannifin:
P2E-KV32C1
rubix:
157A9371
Technical specifications
Type
Solenoid Valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER VALVE P2E-KV32C1
Strengths
•High flow - Compact size with a 18 mm width body
Push-in fitting diameter 6mm, 8mm or threaded G1/8’’
Economic clip connector (IP40) or DIN Form C connection (IP65)
Light weight construction
Compatible with stackable version
Technical specifications
Attributes
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 2622200000000000 4/2 G1/4 SOLENOID VALVE
SMC SYJ7223-4DZ-01F-Q 5 PORT SOLENOID VALVE
SMC SYJ7540-5MNZ-Q 5/3 DOUBLE SOL VALVE
SMC SY5160-5YOD-01F-Q 5 PORT SOLENOID VALVE
SMC SYJ3130-5MNZ-Q 5/2 SINGLE SOL24VDC SOLENOID
SMC SY5400T-5NZ1 5 PORT SOLENOID VALVE
SMC SY5420-5DZ-C8-Q 5 PORT SOLENOID VALVE
FESTO 577298 SOLENOID VALVE
FESTO 4514925 VALVE
CAMOZZI 20-0072-007P SOL COIL-48V DC-PPS-22X22 U79
SMC SYJ722-5MNZ-01F-Q 3 PORT SOLENOID VALVE
FESTO 578813 SOLENOID VALVE
FESTO 4514924 VALVE
FESTO 8022036 SOLENOID VALVE
SMC SY5540-5LOZ-Q 5/3 SOL/SOL CNTR PRSS SUB VLVE