References
SMC:ZP2-09JS
Rubix:394A1140
Manufacturer :ZP2-09JS
EAN:3618036477085

Documents
Product details : SMC ZP2-09JS VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
Strengths
Pad Sizes: Ø 15 - Ø 46 mm
Shapes: Multibellows Type
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
High Flexibility.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 9 mm |
| Shape | bellow |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days