SMC ZPR25UNK10-06-A10 HORIZONTAL ENTRY V/PAD & BUFFER
With Lock Ring & Buffer - ZPR (U,C)(J,K)
See technical informationSee documentsReferences
SMC:ZPR25UNK10-06-A10
Rubix:393A3327
Manufacturer :00073897
EAN:3618035297653

Documents
Product details : SMC ZPR25UNK10-06-A10 HORIZONTAL ENTRY V/PAD & BUFFER
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 25 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Usually arrives within 14 working days