SMC ZP3P-T25PTSF-B5 GROOVE & ADAPTER - ZP3P


Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT

References
smc:ZP3P-T25PTSF-B5
rubix:247A5499
manufacturer :01663474
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter25 mm
ShapeRound
See all Specifications

Product details : SMC ZP3P-T25PTSF-B5 GROOVE & ADAPTER - ZP3P


For the adsorption of general workpieces
•Pad Sizes: Ø 20 - Ø 50 mm
  • Shapes: Flat Type with Groove
  • Materials: Silicone rubber is compliant with FDA21CFRSS1772600
  • Options: Male and Female Thread Vertical Vacuum Inlet
    •Blue coloured pad
    •Reduced leakage.

    Pad Diameter: ø25
    Mounting Thread Size: B5 (M5 x 0.8, Female Thread)
  • Technical specifications


    Attributes
    MaterialSilicone Rubber
    Diameter25 mm
    ShapeRound
    TypeVacuum Inlet With Buffer
    Metrical Diameter25 mm
    Show UNSPSC/ECL@SS
    £ 15.69 excl. VAT
    / Each
    £ 18.83 incl. VAT
    • Delivery usually within ( 4 ) days