Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 5 855656
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 5 855656
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855656
rubix:
855656
ean:
3660338110351
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 5 855656
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.18
excl. VAT
/
Each
£
6.22
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK 2P342-1270-CMBM2CM SC MILLING CM PLURA 2 8352780
DORMER S9039.0 DRILL 9.00 MM 5983129
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
SANDVIK 1K233-2000-200-NB H10F DURA SOLID CARBIDE END MILL 8386857
SANDVIK 2S440-1200-200-SD1725 SC MILLING CM PLURA 2 7858258
SANDVIK 2S221-0400-030-NGH10F SC MILLING CM PLURA 2 6261151
SANDVIK 1K223-2500-300-NH H10F DURA SOLID CARBIDE END MILL 8412624
SANDVIK 2F380-1905-152ASD1745 SC MILLING CM PLURA 2 7963651
DORMER S90314.0 DRILL 14.00 MM 5983064
WALTERPROT MC232.9.53W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092187
SANDVIK 2F340-3175-304-SC1745 SC MILLING CM PLURA 2 7419218
SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482
SANDVIK 1K233-1200-050-NB H10F DURA SOLID CARBIDE END MILL 8386845
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320