Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1905-152ASD1745 SC MILLING CM PLURA 2 7963651
SANDVIK 2F380-1905-152ASD1745 SC MILLING CM PLURA 2 7963651
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1905-152ASD 1745
rubix:
317A6657
manufacturer :
7963651
ean:
7323225532754
Product details
Technical specifications
Product details : SANDVIK 2F380-1905-152ASD1745 SC MILLING CM PLURA 2 7963651
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
764.50
excl. VAT
/
Each
£
917.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER H8E11118-E12-12 CONEFIT MILLING CUTTERS SOLID CARBIDE 5627128
SANDVIK 1P330-0300-XA 1620 6259847
WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 5 862875
SANDVIK R216.34-14050-BC26P1630 SC MILLING CM PLURA 2 5743251
DORMER S803HA1.0 DRILL 1.00 MM 5983303
SANDVIK 2P230-0400-NAH10F SC MILLING CM PLURA 2 6260067
SANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818
DORMER P82316.0X6.0 BURR 16.00 MM X 6.00 MM 6814195
SANDVIK R2163408050BC19P1640 COROMILL
SANDVIK 2P340-0800-PA 1630 6260106
SANDVIK R215.H4-06050BAC03P 1620 5742552
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
CUTLINE 893292 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK R216.42-10030-AP10G1610 SC MILLING CM PLURA 2 5743540