CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 10 867468
2 flute slot drill - hss co8% - short series - tialn coated
See technical informationSee documentsReferences
GISS Cutline:867468
Rubix:867468
EAN:3660338214493

Documents
Product details : CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 10 867468
DIN 327 N.
DIN 327 N.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 13 mm |
| Total length | 63 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminum, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- In stock: Next day delivery
