Filter Options
CATEGORIES
  • solid end mill (3998)
  • millers with key and for grooves (298)
  • concave millers (26)
  • hob millers and unit millers (2)
  • Brand
  • ata karnasch
    (3)
  • dormer
    (1574)
  • dremel
    (5)
  • giss cutline
    (375)
  • gühring
    (42)
  • mitsubishi materials
    (98)
  • norton
    (1)
  • 2,095 Product(s) with 4,324 variant(s):

    Relevance
    brand logobrand logo

    CUTLINE 893263 12MM CARBIDE END MILL 4 FLT CUPP S/S

    • Superseded Ref:862747
    • giss cutline:893263
    • rubix:246A3169
    • ean:3660338457531
    • In stock: Next day delivery
    • Diameter:12 mm
    • Type of tail:cylindrical
    • Tail diameter:12 mm
    £ 35.10 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 5 867465

    • giss cutline:867465
    • rubix:867465
    • ean:3660338214462
    • In stock: Next day delivery
    • Diameter:5 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 8.61 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 5 867452

    • Superseded Ref:7978659
    • giss cutline:867452
    • rubix:867452
    • ean:3660338214349
    • In stock: Next day delivery
    • Diameter:5 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 5.20 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 6 867505

    • Superseded Ref:701273
    • giss cutline:867505
    • rubix:867505
    • ean:3660338214837
    • In stock: Next day delivery
    • Diameter:6 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 7.30 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 3 867489

    • Superseded Ref:7978836
    • giss cutline:867489
    • rubix:867489
    • ean:3660338214684
    • In stock: Next day delivery
    • Diameter:3 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 9.80 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515

    • giss cutline:867515
    • rubix:867515
    • ean:3660338214929
    • In stock: Next day delivery
    • Diameter:3 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 9.91 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893417 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S

    • Superseded Ref:843409
    • giss cutline:893417
    • rubix:246A3250
    • ean:3660338458941
    • In stock: Next day delivery
    • Diameter:12 mm
    • Type of tail:cylindrical
    • Tail diameter:12 mm
    £ 41.02 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S

    • Superseded Ref:843378
    • giss cutline:893388
    • rubix:246A3223
    • ean:3660338458675
    • In stock: Next day delivery
    • Diameter:2 mm
    • Type of tail:cylindrical
    • Tail diameter:4 mm
    £ 8.55 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893238 4MM CARBIDE END MILL 3 FLT CUPP S/S

    • Superseded Ref:862646
    • giss cutline:893238
    • rubix:246A3146
    • ean:3660338457302
    • In stock: Next day delivery
    • Diameter:4 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 11.55 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893352 D.4 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S

    • giss cutline:893352
    • rubix:245A6729
    • ean:3660338458354
    • In stock: Next day delivery
    • Diameter:4 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 13.94 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S

    • Superseded Ref:863000
    • giss cutline:893327
    • rubix:246A3187
    • ean:3660338458132
    • In stock: Next day delivery
    • Diameter:12 mm
    • Type of tail:cylindrical
    • Tail diameter:12 mm
    £ 37.99 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 6 867479

    • Superseded Ref:7978826
    • giss cutline:867479
    • rubix:867479
    • ean:3660338214592
    • In stock: Next day delivery
    • Diameter:6 mm
    • Type of tail:weldon
    • Tail diameter:6 mm
    £ 7.17 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893271 8MM CARBIDE END MILL 4 FLT CUPP WELDON

    • Superseded Ref:862757
    • giss cutline:893271
    • rubix:246A3176
    • ean:3660338457609
    • In stock: Next day delivery
    • Diameter:8 mm
    • Type of tail:cylindrical
    • Tail diameter:8 mm
    £ 18.24 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893250 6MM CARBIDE END MILL 3 FLT CUPP WELDON

    • Superseded Ref:862660
    • giss cutline:893250
    • rubix:246A3157
    • ean:3660338457418
    • In stock: Next day delivery
    • Diameter:6 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 11.82 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893434 D.6 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI

    • giss cutline:893434
    • rubix:245A6740
    • ean:3660338459092
    • In stock: Next day delivery
    • Diameter:6 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 11.71 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 8 867528

    • Superseded Ref:701667
    • giss cutline:867528
    • rubix:867528
    • ean:3660338215049
    • In stock: Next day delivery
    • Diameter:8 mm
    • Type of tail:weldon
    • Tail diameter:10 mm
    £ 15.98 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893221 8MM CARBIDE END MILL 2FLT CUPP S/S

    • Superseded Ref:862601
    • giss cutline:893221
    • rubix:246A3131
    • ean:3660338457159
    • In stock: Next day delivery
    • Diameter:8 mm
    • Type of tail:cylindrical
    • Tail diameter:8 mm
    £ 17.63 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S

    • Superseded Ref:862954
    • giss cutline:893362
    • rubix:246A3200
    • ean:3660338458446
    • In stock: Next day delivery
    • Diameter:4 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 20.85 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON

    • Superseded Ref:862964
    • giss cutline:893371
    • rubix:246A3208
    • ean:3660338458521
    • Usually arrives within 14 working days
    • Diameter:4 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 21.48 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S

    • Superseded Ref:862856
    • giss cutline:893384
    • rubix:246A3220
    • ean:3660338458644
    • Usually arrives within 14 working days
    • Diameter:8 mm
    • Type of tail:cylindrical
    • Tail diameter:8 mm
    £ 50.71 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM12 863109

    • giss cutline:863109
    • rubix:863109
    • ean:3660338177262
    • Usually arrives within 14 working days
    • Diameter:12 mm
    • Type of tail:cylindrical
    • Tail diameter:12 mm
    £ 73.64 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 4 863094

    • giss cutline:863094
    • rubix:863094
    • ean:3660338177125
    • Usually arrives within 14 working days
    • Diameter:4 mm
    • Type of tail:cylindrical
    • Tail diameter:5 mm
    £ 28.51 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 893176 D.5 R1.0 VARI CUT 39/42 CARB. END MILL - Z4 CUPP RADIUS

    • giss cutline:893176
    • rubix:245A6638
    • ean:3660338456725
    • Usually arrives within 14 working days
    • Diameter:5 mm
    • Type of tail:cylindrical
    • Tail diameter:6 mm
    £ 55.35 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867566

    • giss cutline:867566
    • rubix:867566
    • ean:3660338215377
    • Usually arrives within 14 working days
    • Diameter:24 mm
    • Type of tail:conical
    • Number of teeth:6
    £ 54.51 excl. VAT
    / Each
    24 items of 2095