GISS 860638 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE L
2 in 1 eole’r jacket
See technical informationSee documentsReferences
Superseded Ref:854156
GISS:860638
Rubix:216A6512
EAN:3660338154591



Documents
Product details : GISS 860638 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE L
Removable sleeve jacket made of Oxford fabric 100% polyester coated with polyurethane 200 g/m2. Two-colour yellow or orange and navy blue, high visibility EN ISO 20471. Body lining: polar fleece. Sleeve lining: quilted, 100% polyester. Reflective: 5 cm, seamed RETHIOTEXR band. Standard: EN ISO 20471
Strengths
Fully waterproof seams
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 200 g/m² |
| Material | oxford fabric 100 % polyester coated with polyurethane |
Show UNSPSC/ECL@SS
£ 68.17 excl. VAT
/ Each
£ 81.80 incl. VAT
- In stock: Next day delivery
