PORTWEST S463 HV WINTER BOMBER JACKET ORANGE M

Bomber Jacket

See technical informationSee documents

References

Portwest:S463ORRM
Rubix:2590193
EAN:5036108271238
brand logo

Technical specifications

Colourorange
Sizem
Class EN204713
See all Specifications

Documents

Product details : PORTWEST S463 HV WINTER BOMBER JACKET ORANGE M


Strengths

•Pack away adjustable hood
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams

Technical specifications


Attributes
Colourorange
Sizem
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
  • In stock: Next day delivery

Size