MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY 3XL
Pilot jacket Teresina yellow/navy
See technical informationReferences
Mascot:07223-880-171-3XL
Rubix:225A9389
EAN:5707209575081

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY 3XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Colour | yellow |
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 187.06 excl. VAT
/ Each
£ 224.47 incl. VAT
- Usually arrives within 14 working days
