JSP ANK310-230-000 EVO SUREFIT INTER/SONIS HELMET MNTED VISOR CARRIER
Accessories for EVOLite® and EVO® 2 helmets
See technical informationReferences
JSP:ANK310-230-000
Rubix:2557202
EAN:5038428553506


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : JSP ANK310-230-000 EVO SUREFIT INTER/SONIS HELMET MNTED VISOR CARRIER
Offers protection against high-velocity and medium-energy particles up to 120 m/s, droplets, molten metal and short-circuit arcs.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 42.02 excl. VAT
/ Each
£ 50.42 incl. VAT
- Usually arrives within 14 working days