NIGLON CB220G 20MM 2 WAY THROUGH GALVANISED CONDUIT BOX
2 Way Through Galvanised Conduit Box
See technical informationReferences
Niglon:CB220G
Rubix:221A8125

Product details : NIGLON CB220G 20MM 2 WAY THROUGH GALVANISED CONDUIT BOX
Malleable conduit box
Standard Pattern
BS EN 50086
Standard Pattern
BS EN 50086
Technical specifications
Attributes
| Type | 20mm through |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Delivery usually within ( 3 ) days
