Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC AFA 4 FLAT ANGLE
CENTAUR PVC AFA 4 FLAT ANGLE
Chamfered Dado Trunking
References
centaur manufacturing:
AFA4
rubix:
234A6242
Technical specifications
Type
Chamfered Dado Trunking
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC AFA 4 FLAT ANGLE
Strengths
•Corner guard protection fitted for compartment segregation
Overlapping one-piece cover eliminate the need for joint couplers
Locking devices provided for faster installation
Technical specifications
Attributes
Type
Chamfered Dado Trunking
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.91
excl. VAT
/
Each
£
63.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 15W 20MM U BOX WHITE (DIA)20 MM
CENTAUR PVC MEC 4W 38MMX25MM END CAP
CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
SCOLMORE INTERNATIONAL LIMITED WA108P ROUND CEILING 34MM DEEP DRY LINI
CENTAUR PVC CIB 25W 25MM INSPECTION BEND WHITE (DIA)25 MM
CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
SMC IZS40-820Z-06B IONIZER
SIMATIC S7-1500 MOUNTING RAIL 482.6 MM (APPROX. 19 INCH)
CENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2
SMC IZF10LP FAN TYPE IONIZER
SEA9BP BLANKING POLE
CENTAUR PVC AEC 3 RADIUS DADA EXTERNAL ANGLE
SIEMENS 3RH29112GA31 CONTACTOR AUX
CENTAUR PVC CIC 33W 75MMX75MM INTERNAL COUPLER WHITE
MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM