MCG CXN323P240C CONNEXS 32A 2P+E 240V COUPLER (L)167 MM X (DIA)66.5 MM
Connexs
See technical informationReferences
MCG Industrial:CXN323P240C
Rubix:234A6081


Technical specifications
| Type | mcg cxn323p240c connexs 32a 2p+e 240v coupler (l)167 mm x (dia)66.5 mm |
|---|
Product details : MCG CXN323P240C CONNEXS 32A 2P+E 240V COUPLER (L)167 MM X (DIA)66.5 MM
Connexs 32A 2P+E 240V Coupler (L)167 mm x (Dia)66.5 mm x (H)95.5 mm
Technical specifications
Attributes
| Type | mcg cxn323p240c connexs 32a 2p+e 240v coupler (l)167 mm x (dia)66.5 mm |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Delivery usually within ( 3 ) days