Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC SCS 25B 25MM ROUND CONDUIT CLIPS BLACK (DIA)25 MM
CENTAUR PVC SCS 25B 25MM ROUND CONDUIT CLIPS BLACK (DIA)25 MM
Conduit Clip
References
centaur manufacturing:
SCS25B
rubix:
234A6329
Technical specifications
Type
Conduit Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC SCS 25B 25MM ROUND CONDUIT CLIPS BLACK (DIA)25 MM
Technical specifications
Attributes
Type
Conduit Clip
Width
25
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER JOYSTICK XD4PA22
SCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - B
CENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC CH 150W 38MM CHANNELLING (L)2 M X (W)38 MM 2M
SMC IZT43-L36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
EATON 216524 M22-PV/KC02/IY ENCLOSED EMERGENCY STOP (DIA)38 MM
SMC IZT42-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
IP67 108X108X64 ADAPTABLE BOX
CENTAUR PVC MC 1W 16MMX16MM COUPLER
SIEMENS AUXILLARY CONTACT 3TY7561-1AA00
CENTAUR PVC CIT 25W 25MM INSPECTION TEE WHITE (DIA)25 MM
SMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS 3RH29112FA40 AUX CONTACT
CENTAUR PVC CFA 25B 25MM FEMALE ADAPTOR C/W BUSH BLACK (DIA)25 MM