SIMATIC S7-1500 MOUNTING RAIL 482.6 MM (APPROX. 19 INCH)

Simatic

See technical information

References

Siemens:6ES7590-1AE80-0AA0
Rubix:290A6945
brand logo

Technical specifications

Typesimatic s7-1500 mounting rail 482.6 mm (approx. 19 inch)

Product details : SIMATIC S7-1500 MOUNTING RAIL 482.6 MM (APPROX. 19 INCH)


Technical specifications


Attributes
Typesimatic s7-1500 mounting rail 482.6 mm (approx. 19 inch)
£ 38.00 excl. VAT
/ Each
£ 45.60 incl. VAT
  • Delivery usually within ( 2 ) days