Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM104X125X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM104X125X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 104 x 125 x 10 A FKM 80 TLVU FNGS
rubix:
168A3842
manufacturer :
24731
Technical specifications
Inner diameter
104
mm
Outer diameter
125
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM104X125X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
75
g
Inner diameter
104
mm
Outer diameter
125
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.89
excl. VAT
/
Each
£
31.07
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 024,00X042,00X08,00 WAS NBR
DICHTOMATK 49383705 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R26 012,00X019,00X03,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 050,00X110,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 045,00X055,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 018,00X035,00X08,00 WA NBR
DICHTOMATK 67018466 WA RADIAL SHAFT SEAL
SKF 65X80X8 CRW1 V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 035,00X056,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 012,00X025,00X05,00 WA NBR
SEAL TO DIN3760 R23 NBR100X120X13AS:DIC
SIMRIT 40413312 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 120,00X150,00X15,00 WA NBR
SKF 120X140X12HMSA10RG SEAL TO DN3760 R23
DICHTOMATK SEAL TO DIN3760 R21 030,00X045,00X08,00 WA NBR