References
SKF:65X80X8 CRW1 V
Rubix:261A4583
Manufacturer :506521
EAN:0085311155601

Product details : SKF 65X80X8 CRW1 V RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 31,7 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Usually arrives within 14 working days
