References
SKF:120X140X12 HMSA10 RG
Rubix:271A0630
Manufacturer :522129
EAN:7316572553428

Product details : SKF 120X140X12HMSA10RG SEAL TO DN3760 R23
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 3 ) days
