Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM130X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM130X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 130 x 160 x 12 A FKM 80 TLVU FNGS
rubix:
167A6650
manufacturer :
187635
Technical specifications
Inner diameter
130
mm
Outer diameter
160
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM130X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
160
mm
Width
12
mm
Material
fepm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.30
excl. VAT
/
Each
£
74.76
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67017791 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 090,00X120,00X13,00 WAS NBR
SIMRIT 40412702 FREUDENBERG SEAL
SKF 9663 WAVESEAL CRWA1R
SIMRIT 40412232 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 NBR45X85X10A
DICHTOMATK SEAL TO DIN 3760 R21 300,00X340,00X18,00 WA NBR
DICHTOMATK 67057039 FREUDENBERG SEAL
DICHTOMATK 67179020 FREUDENBERG SEAL
DICHTOMATK 67034919 VITON V-RING VRING220AVITON
SKF CR 90X120X12 HMS5 RG
DICHTOMATK 67018223 FREUDENBERG SEAL
SKF 40X62X7HMSA10RG ROTARY SHAFT SEAL NITRILE
DICHTOMATK 49470972 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 035,00X072,00X07,00 WA NBR