References
Dichtomatik:67034919
Rubix:168A6177
Manufacturer :67034919

Documents
Product details : DICHTOMATK 67034919 VITON V-RING VRING220AVITON
V-rings are generally used for non-pressurized sealing against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. As materials, the sealing elastomers NBR, FKM and FPM are most commonly used.
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Inner diameter | 198 mm |
| Outer diameter | 228 mm |
| Width | 25 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 87.85 excl. VAT
/ Each
£ 105.42 incl. VAT
- Usually arrives within 14 working days
