Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67022609 FREUDENBERG SEAL
DICHTOMATK 67022609 FREUDENBERG SEAL
20353
References
dichtomatik:
W 135 x 160 x 12 A FKM 80 TLVU FNGS
rubix:
252A2423
manufacturer :
22609
Technical specifications
Inner diameter
135
mm
Outer diameter
160
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67022609 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
142
g
Inner diameter
135
mm
Outer diameter
160
mm
Width
12
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.37
excl. VAT
/
Each
£
29.24
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF SEAL 42X55X8-HMSA10RG
SIMRIT 40413658 FREUDENBERG SEAL
SKF CR 48X62X8 HMS5 RG
SIMRIT 67019663 ROTARY SHAFT SEAL WITH SPRING WC 145 X 165 X 13 70 NBR
DICHTOMATK SEAL TO DIN3760 R21 025,00X035,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 110,00X130,00X08,00 WA NBR
NBR27X41X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK NBR35X43X6A:DIC SEAL TO DIN3760 R21
DICHTOMATK SEAL TO DIN3760 R23 045,00X068,00X12,00 WAS NBR
INA G16X24X3-C 0853946530000 RADIAL ROTARY SHAFT SEAL
FPM160X190X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 035,00X062,00X06,00 WAS NBR
SIMRIT 49332162 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 048,00X072,00X07,00 WA NBR
SIMRIT 40412624 FREUDENBERG SEAL