SIMRIT 67019663 ROTARY SHAFT SEAL WITH SPRING WC 145 X 165 X 13 70 NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67019663
Rubix:247A8021
Manufacturer :67019663

Product details : SIMRIT 67019663 ROTARY SHAFT SEAL WITH SPRING WC 145 X 165 X 13 70 NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Inner diameter | 145 mm |
| Outer diameter | 165 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 84.27 excl. VAT
/ 10 pieces
£ 101.12 incl. VAT
- Usually arrives within 14 working days
