References
Freudenberg Sealing Technologies:49332162
Rubix:252A5932
Manufacturer :49332162

Documents
Product details : SIMRIT 49332162 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal Mat. 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Usually arrives within 14 working days
