Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM135X165X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM135X165X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 135 x 165 x 12 A FKM 80 TLVU FNGS
rubix:
167A7007
manufacturer :
63540
Technical specifications
Inner diameter
135
mm
Outer diameter
165
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM135X165X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
153
g
Inner diameter
135
mm
Outer diameter
165
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.99
excl. VAT
/
Each
£
29.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 35X47X7HMSA10RG SEAL TO DIN3760 R23
DICHTOMATK 49471934 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 115,00X150,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 015,00X026,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 023,00X040,00X08,00 WAS NBR
DICHTOMATK 67204832 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 045,00X060,00X08,00 WA NBR
POLY U SEAL
DICHTOMATK 49476312 FREUDENBERG SEAL
DICHTOMATK 67062500 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R1 320,00X360,00X20,00 WC NBR
SIMRIT 40413002 FREUDENBERG SEAL
NITRILE RUBBER ROTARY SHAFT OIL SEAL WITH GARTE
DICHTOMATK SEAL TO DIN3760 R21 016,00X035,00X07,00 WA NBR
SIMRIT 40411216 FREUDENBERG SEAL