DICHTOMATK SEAL TO DIN 3760 R21 015,00X026,00X06,00 WA NBR
WA Radial Shaft Seal
See technical informationReferences
Dichtomatik:015,00X026,00X06,00 WA NBR
Rubix:168A0451
Manufacturer :185545

Product details : DICHTOMATK SEAL TO DIN 3760 R21 015,00X026,00X06,00 WA NBR
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 26 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.69 incl. VAT
- Usually arrives within 14 working days
