DICHTOMATK SEAL TO DIN3760 R1 320,00X360,00X20,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67020221
Rubix:167A5751
Manufacturer :67020221

Product details : DICHTOMATK SEAL TO DIN3760 R1 320,00X360,00X20,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 360 mm |
| Width | 20 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 54.07 excl. VAT
/ Each
£ 64.88 incl. VAT
- Usually arrives within 14 working days
