20353
Inner diameter | 140 mm |
---|---|
Outer diameter | 170 mm |
Width | 15 mm |
Logistic Weight | 218 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 170 mm |
Width | 15 mm |
Material | FEPM |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days