References
Dichtomatik:67020361
Rubix:167A8691
Manufacturer :67020361

Product details : FPM45X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 62 mm |
| Width | 8 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Usually arrives within 14 working days
