References
Dichtomatik:67020744
Rubix:168A0404
Manufacturer :67020744

Product details : FPM35X45X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Usually arrives within 14 working days
