References
Dichtomatik:67063545
Rubix:167A6081
Manufacturer :67063545

Product details : FPM145X170X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Inner diameter | 145 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 59.69 excl. VAT
/ Each
£ 71.63 incl. VAT
- Usually arrives within 14 working days
