Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM22X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM22X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 22 x 32 x 7 A FKM 80 TLVU FNGS
rubix:
167A8861
manufacturer :
20291
Technical specifications
Inner diameter
22
mm
Outer diameter
32
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM22X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
8
g
Inner diameter
22
mm
Outer diameter
32
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.01
excl. VAT
/ 10
pieces
£
103.21
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R4 030,00X042,00X07,00 WB NBR
DICHTOMATK 67187784 WAS 24.0X 32.0X 7.0 NB7034
DICHTOMATK 67046411 FREUDENBERG SEAL
DICHTOMATK 67022077 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R1 085,00X110,00X13,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R6 080,00X110,00X13,00 WBS NBR
SKF 17442 CRW1 NBR SHAFT SEAL METAL CASE AND WAVE LIP
SKF 11740 ROTARY OIL SEAL
FPM17X30X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM90X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413442 BAU7 175.0X 200.0X 15.0 902
DICHTOMATK 67017963 FREUDENBERG SEAL
TTO SEAL TO DIN3760 R23 NBR120X150X12AS
SIMRIT 455623 FREUDENBERG SEAL
DICHTOMATK 49475275 WA 55.0X 85.0X 10.0 NB70C4