Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM22X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM22X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 22 x 35 x 7 A FKM 80 TLVU FNGS
rubix:
167A9582
manufacturer :
20292
Technical specifications
Inner diameter
22
mm
Outer diameter
35
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM22X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
9
g
Inner diameter
22
mm
Outer diameter
35
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK VRM01 2T 1500X 3000X 400 NB7034 VRM01 2T 15
SIMRIT 40413451 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R1 148,00X170,00X15,00 WC NBR
SKF CR 90X120X12 HMS5 RG
DICHTOMATK SEAL TO DIN3760 R23 020,00X034,00X07,00 WAS NBR
SKF 65X80X8 CRW1 V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 065,00X080,00X12,00 WA NBR
DICHTOMATK NITRILE V-RING VRING120L
DICHTOMATK 67019253 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 050,00X090,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 030,00X047,00X06,00 WA NBR
FPM85X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 028,00X040,00X06,00 WASY FKM 190658 28X40X6 VITON SEAL
DICHTOMATK 67018035 FREUDENBERG SEAL
DICHTOMATK 67018661 FREUDENBERG SEAL