Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM15X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM15X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 15 x 40 x 10 A FKM 80 TLVU FNGS
rubix:
167A6643
manufacturer :
62664
Technical specifications
Inner diameter
15
mm
Outer diameter
40
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM15X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
18
g
Inner diameter
15
mm
Outer diameter
40
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.77
excl. VAT
/ 10
pieces
£
114.92
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
OIL SEALS METRIC NBR45X72X8A
DICHTOMATK 49475571 FREUDENBERG SEAL
SKF 22X35X7 HMSA10 V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 090,00X110,00X08,00 WA NBR
DICHTOMATK 67022054 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 030,00X047,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 042,00X060,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 063,00X088,00X10,00 WA NBR
oil seal NBR40X62X7A
DICHTOMATK SEAL TO DIN3760 R21 165,00X190,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 010,00X018,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 130,00X160,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 120,00X160,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 012,00X030,00X07,00 WA NBR
SIMRIT 40411056 FREUDENBERG SEAL